Shop ZORO SELECT
See all product information
Create Account
Strapping, Poly, 500 lb., 1/2 In. W, 7200 ft
Mfr # 1/2 50-72
Zoro # G3863962
product price:Â
$
67.39
/ea
Key Features
Material
Polypropylene
Break Strength
500 lb
Color
Black
Application
Light Duty Palletizing
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2 50-72
- Zoro #
- G3863962
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Strapping Width
- 1/2 in
- Strapping Length
- 7,200 ft
Details
- Item
- Strapping
- Material
- Polypropylene
- Break Strength
- 500 lb
- Color
- Black
- Application
- Light Duty Palletizing
Description
Strapping, Break Strength 500 lb, Color Black