Shop All Black Pipe Fittings
Zoro Select
Street Elbow, 45, 1/4 In.
Mfr # 783Y46
Zoro # G305781496
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Street Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Color Black
- Fitting Side A Pipe Threading 27
Product Information
- Brand Zoro Select
- MFR # 783Y46
- Zoro # G305781496
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1/4"-18 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4"-18 |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 1/2 in |
Details
Description
45 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 13/16 in, 27, 1/4 In.-18, 1/4 in, Male, NPT, 1/2 in, 27, 1/4 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9613-10, EV9692-61 (SGF-96-39 VOC-L-B)
- WHITEHAUS Cyclonehaus Magnetic Guard Ring, Protects Against Lost Cutlery, Magnet (WH008)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 316SS (CN14PS6)
- ZORO SELECT 2" x 2" x 1" Malleable Iron Reducing Tee Class 150 (0810049205)
- ZORO SELECT 1/8" Malleable Iron Tee Class 150 (5P475)
- ZORO SELECT 1-1/2" x 1-1/4" Malleable Iron Reducer Class 300 (1XKU3)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow Class 150 (5P470)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- ZORO SELECT Flange, Steel, Socket Weld, 1" Pipe Size (BULK-PF-523)
- ZORO SELECT 1-1/2" Malleable Iron Cross Class 150 (6KJ38)
- Zoro Select Fittings