Zoro Homepage

Street Tee, 304 SS, 1/2", 7200 PSI

  • Mfr # ZUSA-PF-7901

  • Zoro # G400421013


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7901
Zoro #
G400421013
UPC #
193005127343
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
14
Fitting Side B Pipe Threading
14
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Maximum Operating Pressure
7,200 psi
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Material Grade
304
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Male

Description

Street Tee, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.