Street Tee, 304 SS, 1/8", 9400 PSI
Mfr # ZUSA-PF-7898
Zoro # G300421021
product price: $41.79
/eaKey Features
Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7898
Zoro #
G300421021
UPC #
193005127312
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
9,400 psi
Fitting Side C Pipe Threading
27
Fitting Side C Type
NPT
Fitting Side C Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Material Grade
304
Fitting Side A Pipe Threading
27
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
27
Description
Run Tee,1/8" NPT Female x NPT Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.