Zoro Homepage

Street Wye, 1-1/2 In Hub x Spigot

  • Mfr # 1WJL5

  • Zoro # G0649327


product price: $5.39
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Street Wye
Specific Fitting Shape
Street Wye
Fitting Connection Type
Hub x Spigot x Hub
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJL5
Zoro #
G0649327
UPC #
012871033674
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
2 3/16 in
Overall Length
4 5/8 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Street Wye
Specific Fitting Shape
Street Wye
Fitting Connection Type
Hub x Spigot x Hub
Basic Pipe Fitting Shape
Wye
Standards
Cell Class 32222 As Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Street Wye
Temp. Range
-40 Degrees to 180 Degrees F
Includes Shield
No
Fitting Side B Type
Socket
Color
Black
Includes Plug
No
For Pipe Schedule
40
Fitting Side C Gender
Female
Fitting Side C Type
Socket
Application
DWV
Fitting Side A Gender
Male
Maximum Operating Pressure
Gravity Flow
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Spigot
Fitting Side B Gender
Female

Description

Street Wye, Pipe Size 1 1/2 In, Spigot x Hub x Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Conforms To Cell Class 32222 As Defined In ASTM D3965

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.