Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 1.5 mil, Clear
- Mfr # 16108108150
- Zoro # G712221110
product price:Â
$
313.99
/pk of 100, $3.14/ea
Free Shipping & Returns
Key Features
Color
Clear
Gauge
150 ga
Opacity
Transparent
Core Size
3 in
Sheets Per Roll
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16108108150
- Zoro #
- G712221110
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- Clear
- Gauge
- 150 ga
- Opacity
- Transparent
- Sheets Per Roll
- 100
- Material
- Polyethylene
- Product Type
- Stretch Wrap Film
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Core Size
- 3 in
- Overall Width
- 108 in
- Sheet Length
- 108 in
- Overall Length
- 900 ft
- Mil Thickness
- 1.5 mil
- Sheet Width
- 108 in
- Wire Rope Length
- 900 ft
- Length
- 900 ft
Description
Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 108 in, Overall Length 900 ft, Gauge 150 ga, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 108 in, Sheet Width 108 in, Mil Thickness 1.5 mil, Sheets Per Roll 100, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.