Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 80 ga
- Mfr # PCRMW2080
- Zoro # G422785438
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stretch Wrap Film
Gauge
80 ga
Mil Thickness
0.8 mil
Overall Width
20 in
Wire Rope Length
6,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRMW2080
- Zoro #
- G422785438
- UPC #
- 016203322030
- Country of Origin
- United States
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Gauge
- 80 ga
Dimensions
- Mil Thickness
- 0.8 mil
- Overall Width
- 20 in
- Wire Rope Length
- 6,000 ft
- Overall Length
- 6,000 ft
- Length
- 6,000 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80 ga, Mil Thickness 0.8 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.