Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 55 ga, PK4
- Mfr # PCRHW1455
- Zoro # G622785122
product price:Â
$
66.65
/pk of 4, $16.66/ea
Key Features
Mil Thickness
0.55 mil
Rolls per Case
4
Wire Rope Length
1,476 ft
Gauge
55 ga
Product Type
Stretch Wrap Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRHW1455
- Zoro #
- G622785122
- UPC #
- 016203322078
- Country of Origin
- United States
- Rolls per Case
- 4
- Gauge
- 55 ga
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
Dimensions
- Mil Thickness
- 0.55 mil
- Wire Rope Length
- 1,476 ft
- Overall Width
- 14 1/2 in
- Overall Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 14 1/2 in, Overall Length 1,476 ft, Gauge 55 ga, Mil Thickness 0.55 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.