Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT207PC
- Zoro # G523352966
product price:Â
$
71.69
/pk of 4, $17.92/ea
Key Features
Overall Length
1,000 ft
Color
Clear
Material
LLDPE
Sheets Per Roll
Continuous Roll
Mil Thickness
0.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT207PC
- Zoro #
- G523352966
- UPC #
- 016203222019
- Country of Origin
- United States
Dimensions
- Overall Length
- 1,000 ft
- Mil Thickness
- 0.7 mil
- Sheet Width
- 20 in
- Sheet Length
- 1,000 ft
- Overall Width
- 20 in
- Core Size
- 1 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Details
- Color
- Clear
- Material
- LLDPE
- Sheets Per Roll
- Continuous Roll
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Gauge
- 70 ga
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 1,000 ft, Gauge 70 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 20 in, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.