Shop All Stretch Wrap
Zoro Select
Stretch Wrap, LLDPE, 1476 ft. L, PK4
Mfr # 56HG06
Zoro # G1943736
product price: $70.15
/pk 4, $17.54/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Gauge 37 ga
- Material LLDPE
- Rolls per Case 4 Rolls
- Microns 9 micron
Product Information
- Brand Zoro Select
- MFR # 56HG06
- Zoro # G1943736
- UPC # 016203960485
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Overall Width | 17 in |
Core Size | 3 in dia |
Overall Length | 1,476 ft |
Details
Description
Stretch Wrap Category High Performance Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 17 in, Overall Length 1,476 ft, Gauge 37 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.37 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Rack, Letter/Legal (21722)
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- TRAXXAS Short Course Truck, Ready-To-Race Ă‚ Out Of The Box, 4WD, 1/10th Scale (68086-4-FOX)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG14)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- Zoro Select Stretch Wrap