Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque
Mfr # 15A923
Zoro # G3984951
original price:
$22.16
4% off
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
- Rolls per Case 4 Rolls
Product Information
- Brand Zoro Select
- MFR # 15A923
- Zoro # G3984951
- UPC # 016203450337
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 3 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Details
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- COSCO Replacement Ink Pad for 2000 PLUS Economy Self-Inking Dater, Black (061794)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Stretch Wrap, 80 ga., 3" Overall W, PK18 (PSD38010)
- PRO-SERIES Pre-Stretched Machine Stretch Wrap Roll, 80-Gauge 20" x 6000 ft. (MCHNWRAP)
- Zoro Select Stretch Wrap