Strut Chan, 1 ft. 6 in. L, Solid, Aluminum
- Zoro #: G2388620
- Mfr #: FS-200 AL 18.00
$8.16
/ea
Order in multiples of 2
- Slot Type: Solid
- Strut Channel Material: Aluminum
- Hole Size: No Holes
Zoro Select #FS-200 AL 18.00 Specifications
| |
Slot Type: Solid | Strut Channel Material: Aluminum |
Hole Size: No Holes | Strut Channel Size: 1-5/8 in x 1-5/8 in |
Gauge: 12 | Hole Spacing: No Holes |
Length: 1 ft 6 in | Strut Channel Style: Standard |
Item: Strut Channel | Country of Origin (subject to change): United States |
Description
Strut Channel, Aluminum, Standard, Solid, 1-5/8 in x 1-5/8 in, Length 1 ft 6 in, 12 Gauge