Strut Chan, 10 ft. L, Half Slottd, 12 Gauge
- Zoro #: G2389269
- Mfr #: FS-200SS AL 120.00
$47.39
/ea
Order in multiples of 4
- Hole Size: 9/16 in x 1-1/8 in
- Item: Strut Channel
- Gauge: 12
Zoro Select #FS-200SS AL 120.00 Specifications
| |
Hole Size: 9/16 in x 1-1/8 in | Item: Strut Channel |
Gauge: 12 | Strut Channel Style: Standard |
Slot Type: Slotted | Strut Channel Size: 1-5/8 in x 1-5/8 in |
Length: 10 ft | Strut Channel Material: Aluminum |
Hole Spacing: 2 in Center to Center | Country of Origin (subject to change): United States |
Description
Strut Channel, Aluminum, Standard, Slotted, 1-5/8 in x 1-5/8 in, Length 10 ft, 12 Gauge