Shop All Strut Channels
Zoro Select
Strut Channel, Aluminum, 14 Gauge, Standard
Mfr # FS-500SS AL 12.00
Zoro # G2388970
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 1 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Product Information
- Brand Zoro Select
- MFR # FS-500SS AL 12.00
- Zoro # G2388970
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 1 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 1 ft |
Overall Length | 1 ft |
Slot Width | 9/16 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Slot Length | 1 1/8 in |
Overall Width | 1 5/8 in |
Overall Height | 13/16 in |
Details
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Plain, FS-500, Weight 0.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- RITTAL Enclosure Condensate Drain, Drain Accessory, Carbon Steel (2459000)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SS GR 120.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- Zoro Select Strut Channels