Shop All Strut Channels
Zoro Select
Strut Chan, 2ft.L, 304 SS, 14 ga.
Mfr # FS-500SS ST4 24.00
Zoro # G2389016
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 2 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # FS-500SS ST4 24.00
- Zoro # G2389016
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 2 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 2 ft |
Slot Length | 1 1/8 in |
Overall Length | 2 ft |
Overall Height | 13/16 in |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Details
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 2 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 440 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- SIEMENS Simatic Et 200S Pm-E 24V-Dc Power Module Other Plc And Dcs Module (6ES7 138-4CA01-0AA0)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 12 Gauge (FS-200SS ST4 12.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- Zoro Select Strut Channels