Shop All Strut Channels
Zoro Select
Strut Channel, 3 ft. L, Aluminum, 14 Gauge
Mfr # FS-500SS AL 36.00
Zoro # G2388946
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Product Information
- Brand Zoro Select
- MFR # FS-500SS AL 36.00
- Zoro # G2388946
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 3 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 13/16 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Overall Width | 1 5/8 in |
Slot Width | 9/16 in |
Slot Length | 1 1/8 in |
Overall Length | 3 ft |
Details
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 3 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 290 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gangs, Steel (A16P12)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ8/10)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SL PG 120.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- Zoro Select Strut Channels