Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # FS-200SL PG 120.00
Zoro # G3388016
Sold in multiples of 7 for $254.73
Item requires special delivery charges. A $11.43 per item surcharge will be applied.
$254.73
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Long Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-200SL PG 120.00
- Zoro # G3388016
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 13/32 in x 3 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Slot Width | 13/32 in |
Slot Length | 3 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Details
Description
Strut Channel - Slotted, Slot Type Long Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 3 in, Slot Width 13/32 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 13/32 in x 3 in, Load Capacity 330 lb, Hole Spacing 4 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 4 in, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (8910DPA72V09)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel (FS-200SS ST4 36.00)
- ZORO SELECT Strut Chan, 2 ft. L, Pre-Galvanized Steel (FS-500SS PG 24.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- Zoro Select Strut Channels