Zoro Select
Strut Channel, 3 ft. L, Standard, Aluminum
Mfr # FS-500 AL 36.00
Zoro # G2388261
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 3 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ Blue (61110-RL6)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- ZORO SELECT Strut Channel, Solid, Aluminum, 12 Gauge (FS-200 AL 12.00)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- Zoro Select Strut Channels