Strut Channel, 5 ft. L, Aluminum, 12 Gauge
- Zoro #: G3345487
- Mfr #: FS-200SS AL 60.00
$27.99
- Promotion Restriction: Not eligible for promotion
- Gauge: 12
- Strut Channel Style: Standard
Zoro Select #FS-200SS AL 60.00 Specifications
| |
Promotion Restriction: Not eligible for promotion | Gauge: 12 |
Strut Channel Style: Standard | Strut Channel Size: 1-5/8 in x 1-5/8 in |
Slot Type: Slotted | Hole Spacing: 2 in Center to Center |
Strut Channel Material: Aluminum | Length: 5 ft |
Item: Strut Channel | Hole Size: 9/16 in x 1-1/8 in |
Country of Origin (subject to change): United States |
Description
Strut Channel, Aluminum, Standard, Slotted, 1-5/8 in x 1-5/8 in, Length 5 ft, 12 Gauge