Shop All Strut Channels
Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # FS-200 PG 120.00
Zoro # G3220621
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$77.59
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # FS-200 PG 120.00
- Zoro # G3220621
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 5/8 in |
Strut Size | 1 5/8 in W x 1 5/8 in H |
Overall Length | 10 ft |
Overall Width | 1 5/8 in |
Details
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 330 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Silver, Finish Pre-Galvanized, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412243008C)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 6ft (N002-006-BK)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- ZORO SELECT Strut Chan, 5ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 60.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, 304 SS (FS-200 ST4 48.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- Zoro Select Strut Channels