Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Outlet, Low Temp Steel, FSW, 1in.

  • Mfr # 200791350271

  • Zoro # G8186841


product price: $33.29
/ea

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
1"
Specific Pipe Fitting Shape
Socket Weld Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200791350271
Zoro #
G8186841
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Tube Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 5/16 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Socket Weld Outlet
Fitting Connection Type
FSW
Basic Pipe Fitting Shape
Sockolet
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASTM A-350/ASME SA-350MSS SP-97
Max. Pressure
3000 psi @ 100 Degrees F
Class
Class 3000
Fitting Side B Type
Socket
Material Grade
LF2
Fitting Side A Type
Socket
Includes Seal
No
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Gender
Female
Finish/Coating
Phosphate
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Outlet, Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, Socket, 1 51/64 in, 1 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.