Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swaged Grating, Smooth, 36in.Wx1.5in.H

  • Mfr # 23188S150-B12

  • Zoro # G2189227


product price: $1,832.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Surface
Smooth
Height
1.5 in
Width
36 in
Bearing Bar Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188S150-B12
Zoro #
G2189227
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
36 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
144 in
Overall Height
1 1/2 in
Overall Width
36 in
Overall Length
12 ft
Deflection @ Unsupported Length
See Load Table

Details

Material
Aluminum
Surface
Smooth
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Span
144"
Top Surface
Smooth
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Weight
3.56 lb/sq ft
Load Capacity
1,421 lb
Includes Mounting Hardware
Mounting Hardware Not Included
For Use Outdoors
Yes
System of Measurement
Inch
Shape
Rectangular
Material Grade
6063
Standards
ISO 9001:2015 Certified
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included

Description

Aluminum Bar Grating, Aluminum, 6063, Rectangular, 12 ft Overall Length, 36 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.56 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.