Zoro Homepage

Swivel Plat Castr, Polyurthan, 3 in, 176 lb

  • Mfr # 1G196

  • Zoro # G3344266


product price: $10.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G196
Zoro #
G3344266
UPC #
190735400654
Country of Origin
Multiple

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 3/4 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
175 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Standards
ISO 9001
Thread Guards
Yes
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Wheel Color
Blue
Frame Finish
Zinc Plated
Features
Antistatic
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
Yes
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Load Capacity - Maximum
175 lb

Description

Swivel, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.