Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B

  • Mfr # 33H716

  • Zoro # G4802481


product price: $21.69
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33H716
Zoro #
G4802481
UPC #
190735900628
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 3/16 in
Mounting Plate Size
3 3/4 in x 4 1/2 in
Mounting Bolt Dia.
7/16 in
Stem Dia.
No Stem
Overall Height
5-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
275 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Extended Lead
No
Frame Finish
Zinc Plated
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Replacement Wheel
IR04100106G
Includes
Dust Cover
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Standards
ANSI, ANSI ICWM, NSF
Thread Guards
No
Wheel Color
Gray
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Shop By
Closeouts
Compatible With
IR04100106G
Load Capacity - Maximum
275 lb
Operating Temperature Range
-45 Degrees to 180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.