Swivel Plate Caster, Glass Nylon, 5 in, 660 lb

  • Mfr # LIK-POHI 125G-1-FI

  • Zoro # G7157236


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIK-POHI 125G-1-FI
Zoro #
G7157236
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
6 1/8 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6-1/8in
Swivel Radius
102.5 mm
Bolt Hole Spacing - Width
2.375 in
Overall Wheel Width
1 9/16 in
Mounting Plate Length
3 3/8 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
3.156 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
660 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Wheel Color
Gray
Application
Food Industry/Bakeries
Extended Lead
No
Standards
DIN EN 12574, ISO 14001, ISO 5001, ISO 9001
Replacement Wheel
Mfr. No. POHI 125/15G
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Thread Guards
No
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Tread Color
Black
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Wheel Core Material
Glass Filled Nylon
Includes Thread Guards
No
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Load Capacity
300 kg
Series
LIK Series
ESD Conductive
No
Compatible With
POHI 125/15G
Load Capacity - Maximum
660 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel, Plate Caster, Load Rating 660 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.