Zoro Homepage

Swivel Plate Caster, Nylon, 4 in., 330 lb., A

  • Mfr # LE-POW 100KF-FI

  • Zoro # G4541844


product price: $40.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-POW 100KF-FI
Zoro #
G4541844
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-15/16in
Swivel Radius
86 mm
Outside Slot Spacing - Length
3.188 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
3 3/8 in
Inside Slot Spacing - Width
2.188 in
For Axle Dia.
8 mm
Overall Wheel Width
1 3/8 in
Outside Slot Spacing - Width
2.375 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White With A Red Ring
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/16 in x 3-1/8 in
Inside Bolt Hole Spacing
2-1/8 in x 3 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Standards
RoHS, ICWM
Caster Temp. Range Available
No
Replacement Wheel
Mfr. No. POW 100/8K-FK
Extended Lead
No
Caster Stem Type
No Stem/Plate Included
Thread Guards
Yes
Application
Retail, Industrial, Commercial
Wheel Color
White
Features
Center Rubber Damping Ring
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Tread Color
White/ Red Ring
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Hard
Load Capacity
150 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LE Series
ESD Conductive
No
Accessories
Optional: RI-04.14 (Directional Lock)
Load Capacity - Maximum
330 lb
Compatible With
POW 100/8K-FK
Brake Location
Rear
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.