Zoro Homepage

Swivel Plate Caster, Nylon, 4 in., 400 lb.

  • Mfr # L-PO 100KA-12-FI

  • Zoro # G6478446


product price: $32.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PO 100KA-12-FI
Zoro #
G6478446
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 7/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
5-1/8in
Stem Dia.
No Stem
Swivel Radius
3-7/16 in
Overall Wheel Width
1 7/16 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
10 mm
Mounting Plate Length
2 5/8 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. PO 100/10K
Extended Lead
No
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Wheel Color
White
Thread Guards
Yes
Features
American Standard Plate Size
Caster Temp. Range Available
No
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Tread Color
White
Tread
Standard
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Load Capacity
400 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
L Series
Accessories
Optional: RI-03.12 (Directional Lock)
Compatible With
PO 100/10K-FK
Load Capacity - Maximum
550 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Brake Location
Rear
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 7/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.