Swivel Plate Caster, Nylon, 4 in, 400 lb, Zinc Plated

  • Mfr # L-PO 100KA-12

  • Zoro # G6996963


product price:  $23.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-PO 100KA-12
Zoro #
G6996963
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 7/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
3-7/16 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
10 mm
Overall Wheel Width
1 7/16 in
Mounting Plate Length
2 5/8 in
Inside Slot Spacing - Length
2.813 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
No
Extended Lead
No
Wheel Color
White
Replacement Wheel
Mfr. No. PO 100/10K
Caster Brake Included
No
Features
American Standard Plate Size
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Thread Guards
Yes
Tread
Standard
Tread Color
White
Standards
RoHS, ICWM
Load Rating Range
Light-Medium Duty
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Series
L Series
ESD Conductive
No
Load Capacity
400 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-03.12 (Directional Lock)
Compatible With
PO 100/10K-FK
Load Capacity - Maximum
550 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 7/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.