Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 4 in., 770 lb., A

  • Mfr # LKX-SPO 100XK-1-FI

  • Zoro # G0385668


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-SPO 100XK-1-FI
Zoro #
G0385668
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 7/16 in
Mounting Height
5 1/8 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8in
Stem Dia.
No Stem
Swivel Radius
95 mm
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
8 mm
Mounting Plate Length
3 3/8 in
Overall Wheel Width
1 7/16 in
Bolt Hole Spacing - Width
2.375 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Extended Lead
No
Caster Brake Included
Yes
Wheel Color
White
Thread Guards
No
Caster Temp. Range Available
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Corrosion Resistant
Standards
RoHS, ICWM
Caster Stem Type
No Stem/Plate Included
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. SPO 100/15XK
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Tread Color
White
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Swivel Lock Type
Total Lock
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
LKX Series
Load Capacity
350 kg
Caster Features
Corrosion-Resistant
Compatible With
SPO 100/15XK
Load Capacity - Maximum
770 lb
Mounting Plate Shape
Rectangle
Brake Location
Rear
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 7/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.