Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 5 in., 400 lb, Znc

  • Mfr # L-POW 125KF-12

  • Zoro # G6866727


product price: $38.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POW 125KF-12
Zoro #
G6866727
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Height
6 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
6-1/8in
Stem Dia.
No Stem
Swivel Radius
4 in
Mounting Plate Width
2 1/2 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm
Outside Slot Spacing - Length
3.063 in
Overall Wheel Width
1 3/8 in
Inside Slot Spacing - Length
2.813 in
Inside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White With A Red Ring
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
No
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Features
American Standard Plate Size
Thread Guards
Yes
Extended Lead
No
Wheel Color
White
Replacement Wheel
Mfr. No. POW 125/10K-FK
Tread
Standard
Tread Color
White/ Red Ring
Standards
RoHS, ICWM
Swivel Construction
Kingpin
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Series
L Series
Load Capacity
400 lb
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-03.12 (Directional Lock)
Load Capacity - Maximum
485 lb
Compatible With
POW 125/10K-FK
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.