Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Nylon, 8 in., 2000 lb.

  • Mfr # P25S-N080K-16-H10-001

  • Zoro # G2392927


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-N080K-16-H10-001
Zoro #
G2392927
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2in x 6-1/4in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Swivel Radius
6-1/4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-N-080x020/050K-001
Extended Lead
No
Caster Brake Included
No
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Color
Gray
Tread Color
White
Standards
RoHS, ICWM
Tread
Standard
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
ESD Conductive
No
Series
P25 Series
Load Capacity
880 lb
Accessories
Optional: P-DL25-16 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
880 lb
Compatible With
P-N-080X020/050K-001
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.