Zoro Homepage

Swivel Plate Caster, Poly, 1-3/8 in., 220 lb.

  • Mfr # LPA-VSTH 35K

  • Zoro # G4542291


product price: $25.65
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Wheel Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-VSTH 35K
Zoro #
G4542291
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
1 3/8 in
Wheel Width
1 1/16 in
Mounting Height
2 1/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
7/32 in
Stem Dia.
No Stem
Overall Height
2-1/16in
Swivel Radius
32.5 mm
Overall Wheel Width
1 1/16 in
Mounting Plate Length
60 mm
Outside Slot Spacing - Length
48 mm
For Axle Dia.
6 mm
Inside Slot Spacing - Width
38 mm
Outside Slot Spacing - Width
48 mm
Bolt Hole Spacing - Length
1.5 in
Mounting Plate Width
60 mm
Inside Slot Spacing - Length
38 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Extended Lead
No
Standards
RoHS, ICWM, NSF
Features
Low Profile
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
Mfr. No. VSTH 35/6K
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Caster Temp. Range Available
No
Wheel Color
Yellow
Frame Finish
Zinc Plated
Tread
Standard
Tread Color
Light Brown
Load Rating Range
Light-Duty
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Polyurethane
ESD Conductive
No
Series
LPA Series
Load Capacity
100 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
220 lb
Compatible With
VSTH 35/6K
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 3/8 in, Wheel Width 1 1/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.