Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 2 in., 75 lb.

  • Mfr # 1UHJ1

  • Zoro # G0470985


product price: $5.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UHJ1
Zoro #
G0470985
UPC #
190735412558
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
7/8 in
Mounting Height
2 1/2 in
Mounting Plate Size
1 7/8 in x 2 5/8 in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
1/4 in
Overall Height
2-5/8in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
75 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
15/16 in x 2-1/8 in
Inside Bolt Hole Spacing
15/16 in x 2-1/8 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Thread Guards
No
Features
Corrosion Resistant
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
75 lb

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.