Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry

  • Mfr # LEX-POEV 100XR-FI-SG

  • Zoro # G0385780


product price: $67.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-POEV 100XR-FI-SG
Zoro #
G0385780
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-15/16in
Swivel Radius
86 mm
Mounting Plate Length
3 3/8 in
Bolt Hole Spacing - Width
2.375 in
For Axle Dia.
8 mm
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Length
3.156 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Total Lock
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Application
Retail, Industrial, Commercial
Wheel Color
Gray
Caster Stem Type
No Stem/Plate Included
Thread Guards
No
Standards
RoHS, ICWM
Extended Lead
No
Replacement Wheel
Mfr. No. POEV 100/12XR-SG
Frame Finish
Stainless Steel
Caster Temp. Range Available
No
Caster Brake Included
Yes
Features
Corrosion Resistant
Includes
Stop-Fix Total-Lock Brake
Tread
Standard
Tread Color
Gray
Wheel Core Material
Nylon
Load Rating Range
Heavy-Duty
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Swivel Lock Type
Total Lock
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Capacity
150 kg
ESD Conductive
No
Series
LEX Series
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Features
Corrosion-Resistant, Debris-Resistant
Load Capacity - Maximum
330 lb
Compatible With
POEV 100/12XR-SG
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Brake Location
Rear
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 330 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.