Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 4 in, 350 lb, B

  • Mfr # 1NWJ2

  • Zoro # G0770725


product price: $23.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWJ2
Zoro #
G0770725
UPC #
190735406328
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Features
Antistatic
Caster Temp. Range Available
No
Includes
Spanner Bushing
Thread Guards
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Wheel Color
Black
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Load Rating Range
300 to 999 lb
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Wheel Core Material
Iron
Load Capacity - Maximum
350 lb

Description

Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.