Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry

  • Mfr # L-POEV 102KA-12-SB

  • Zoro # G6954683


product price: $32.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 102KA-12-SB
Zoro #
G6954683
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Stem Dia.
No Stem
Overall Height
5-1/8in
Swivel Radius
3-7/16 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
For Axle Dia.
8 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Extended Lead
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POEV 102/10K-SB
Caster Temp. Range Available
No
Thread Guards
Yes
Caster Stem Type
No Stem/Plate Included
Features
American Standard Plate Size
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Wheel Color
Blue
Standards
RoHS, ICWM
Tread Color
Blue
Tread
Standard
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Includes Thread Guards
Yes
Load Capacity
400 lb
Series
L Series
Accessories
Optional: RI-03.12 (Directional Lock)
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity - Maximum
440 lb
Compatible With
POEV 101/10K-SB-FK
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Debris-Resistant
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.