Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 5 in., 700 lb.

  • Mfr # LO-SE 125K

  • Zoro # G7014576


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-SE 125K
Zoro #
G7014576
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 1/16 in
Mounting Height
6 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-11/16in
Swivel Radius
112.5 mm
Inside Slot Spacing - Width
75 mm
Outside Slot Spacing - Width
80 mm
For Axle Dia.
12 mm
Bolt Hole Spacing - Length
4.125 in
Overall Wheel Width
2 1/16 in
Mounting Plate Width
110 mm
Mounting Plate Length
140 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake
Load Rating
705 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Extended Lead
No
Wheel Color
Black
Standards
RoHS, ICWM
Thread Guards
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Replacement Wheel
Mfr. No. SE 125/20K
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Tread Color
Black
Tread
Standard
Load Rating Range
Heavy-Duty
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LO Series
ESD Conductive
No
Load Capacity
320 kg
Compatible With
SE 125/20K
Load Capacity - Maximum
705 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 705 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 1/16 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.