Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 6 in., 600 lb.

  • Mfr # P21S-EP060K-14-WB-001

  • Zoro # G6876362


product price: $43.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Elastomer
Caster Brake Type
Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21S-EP060K-14-WB-001
Zoro #
G6876362
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Stem Dia.
No Stem
Overall Height
7-1/2in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Elastomer
Caster Brake Type
Side Brake
Load Rating
500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Features
Signature High Performance Rubber Wheel With Installed Brake
Thread Guards
No
Caster Temp. Range Available
Yes
Includes
Strap Type Brake
Extended Lead
No
Application
Retail, Industrial, Commercial
Wheel Color
Blue
Replacement Wheel
Mfr. No. P-EP-040x020/050K-001
Tread Color
Blue
Tread
Standard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Firm
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: P-DL21-14 (Directional Lock)
Load Capacity
500 lb
ESD Conductive
No
Series
P21 Series
Load Capacity - Maximum
500 lb
Compatible With
SWB-0620-08
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Side
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.