Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Rubber, 6 in., 820 lb.

  • Mfr # 46-RAB-0620-S-EHT

  • Zoro # G6764825


product price: $68.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-RAB-0620-S-EHT
Zoro #
G6764825
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
820 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Application
General Manufacturing Dollies, Rolling Support Equipment
Features
Hardened Raceway
Wheel Color
Blue
Standards
ANSI ICWM
Replacement Wheel
Mfr. No. RAB-0620-08
Thread Guards
No
Caster Brake Included
No
Includes
Complete Caster
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Caster Stem Type
No Stem/Plate Included
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Compatible With
RAB-0620-08
Load Capacity - Maximum
820 lb
Operating Temperature Range
-15 Degrees to 160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 820 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.