Swivel Plate Caster, Therm Rubber, 4 in, 242 lb

  • Mfr # LKPXA-TPA 101G-FI

  • Zoro # G0385841


product price: $55.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPXA-TPA 101G-FI
Zoro #
G0385841
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Mounting Plate Size
2-5/8in x 3-9/16in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Overall Height
5-3/8in
Stem Dia.
No Stem
Swivel Radius
90 mm
Mounting Plate Length
90 mm
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Length
2.969 in
Inside Slot Spacing - Length
61 mm
Inside Slot Spacing - Width
45 mm
Outside Slot Spacing - Width
51 mm
Mounting Plate Width
66 mm
For Axle Dia.
8 mm
Outside Slot Spacing - Length
75 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Total Lock
Load Rating
240 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Caster Plate Hole Pattern
B
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. TPA 101/12G
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
No
Features
Corrosion Resistant
Thread Guards
No
Wheel Color
Gray
Frame Finish
Stainless Steel
Extended Lead
No
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Gray
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Load Rating Range
Light-Duty
Wheel/Tread Hardness Rating
Soft
Load Capacity
110 kg
Series
LKPXA Series
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
245 lb
Compatible With
TPA 101/12G
Mounting Hole Type
Hole
Brake Location
Rear
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.