This item is Discontinued.

Zoro Select Swivel Plate Caster w/Total-Lock, Phenol, 5in, 650lb 08IT05201S002G

This item is Discontinued.

Zoro Select

Swivel Plate Caster w/Total-Lock, Phenol, 5in, 650lb (Discontinued)

Mfr # 08IT05201S002G
Zoro # G4825493
Country of Origin China
Category Plate Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08IT05201S002G
Zoro #
G4825493
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Caster Plate Size
4" x 4-1/2"
Caster Plate Thickness
13/64"
Wheel Dia.
5 in
Overall Height
6-1/2"
Wheel Width
2 in
Plate Size
4" x 4-1/2"
Plate Thickness
97/500"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
6 1/2 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Medium Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Phenolic
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Caster Sub-Type
Swivel
Frame Finish
Zinc Chromate
Non-Marking
Yes
Item
Plate Caster
Caster Wheel Bearings
Roller
Caster Min. Temp.
-65 Degrees F
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Plate Caster Bolt Hole Pattern
B
Thread Guards
Yes
Caster Plate Hole Pattern
B
Caster Max. Temp.
250 Degrees F
Caster Temp. Range
-65 Degrees to 250 Degrees F
Caster Product Group
Swivel Caster with Total Lock
Caster Raceway
Double Ball
Core Color
Black
Caster Frame Material
Steel
Durometer
102 Shore E
Caster Swivel Lock Type
Total Lock
Load Rating
650 lb
Number of Wheels
1
Inside Bolt Hole Spacing
3 in x 3 in
Caster Core Material
Phenolic
Extended Lead
No
Application
Dollies, Floor Trucks, Shop Carts, Tool Boxes, Warehouse Trucks
Replacement Wheel
Mfr. No. WS8020050
Frame Material
Steel
Wheel Color
Black
Caster Brake Type
Total Lock
Includes
Thread Guards
System of Measurement
Inch
Tread Shape
Standard
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
Yes
Wheel Bearing Type
Roller
Wheel/Tread Hardness
102 Shore E
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Mounting Plate Bolt Hole Pattern
B
Swivel Lock Type
Total Lock
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Wheel Core Material
Phenolic
Wheel/Tread Material
Phenolic
Compatible With
WS8020050
Load Capacity - Maximum
650 lb

Description

Swivel, Plate Caster, Load Rating 650 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.