Zoro Homepage

Swivel Plt Cstr, Polypropylene, 2 in, 75 lb

  • Mfr # 53917

  • Zoro # G0082498


product price: $5.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Vinyl
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53917
Zoro #
G0082498
UPC #
034238539179
Country of Origin
United States

Dimensions

Wheel Dia.
2 in
Wheel Width
2 in
Mounting Height
2 5/8 in
Mounting Plate Size
1 3/16 in x 2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/16 in
Overall Height
3-1/8in
Stem Dia.
No Stem
Swivel Radius
2 in
Mounting Plate Width
1 3/16 in
Bolt Hole Spacing - Width
0.625 in
Bolt Hole Spacing - Length
1.375 in
Mounting Plate Length
2 in

Description

Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 2 in, Wheel/Tread Material Vinyl, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.