Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Pneumatic Caster, 10-1/4 in, 550 lb, Znc

  • Mfr # L-P 267R

  • Zoro # G7688119


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 267R
Zoro #
G7688119
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
6-7/8 in x 6-7/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
9/16 in
Tire Thickness
2 1/2 in
Tire Rim Dia.
5 in
Overall Height
12-1/8in
Hub Width
2-15/16"
Bolt Hole Spacing - Width
5.5 in
Bolt Hole Spacing - Length
5.5 in
For Axle Dia.
12 mm
Mounting Plate Length
6 7/8 in
Overall Wheel Width
3 3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
5-1/2 in x 5-1/2 in
Inside Bolt Hole Spacing
5-1/2 in x 5-1/2 in
Caster Plate Hole Pattern
D
Swivel Raceway Type
Double Ball
Hub Type
Centered
Hub Color
Gray
Replacement Wheel
P 267/20-75R
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Caster Temp. Range Available
No
Includes Thread Guards
No
Ply
4
Standards
DIN EN 12532, ISO 9001
Frame Finish
Zinc Plated
Tread
Diamond
Wheel Type
Pneumatic
Includes
Top Grease Seal
Wheel/Tread Hardness Rating
Soft
Hub Material
Steel
Load Capacity - Maximum
550 lb
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Plate Shape
Square
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel

Description

Swivel, Plate Caster, Load Rating 550 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.