Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Mfr # 30453

  • Zoro # G0102286


product price: $7.29
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
2 5/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30453
Zoro #
G0102286
UPC #
094700582171
Country of Origin
United States

Dimensions

Wheel Width
7/8 in
Mounting Height
2 5/8 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Overall Height
2 1/2 in
Wheel Dia.
2 in
Caster Stem Size
7/16 in x 7/8 in
Maximum Leveling Height
2 5/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Office Chairs and Furniture
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Rubber
Caster Core Material
Rubber
Features
Soft Tread for Hard Surfaces
Caster Product Group
Swivel Caster
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Ball
Caster Load Rating Range
Light-Medium Duty
Caster Brake Included
No
Wheel Color
Black
Core Color
Black
Standards
ANSI/BIFMA
Caster Temp. Range
-40 Degrees to 160 Degrees F
Frame Finish
Nickel Plated
Caster Raceway
Single Ball
Includes
Half Hood
Operating Temperature Range
-40 Degrees to 160 Degrees F
Wheel Core Material
Rubber
Swivel Raceway Type
Single Ball
Wheel/Tread Color
Black
System of Measurement
Inch
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid
Load Capacity - Maximum
75 lb
Wheel Hardness Rating
80 Shore A
For Surface Type
Rubber, Tile, Wood
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.