Zoro Homepage

Swivel Stem Caster, Rubber, 5 in., 125 lb.

  • Mfr # F1RR05052S-S20

  • Zoro # G4809244


product price: $9.55
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
5 13/16 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1RR05052S-S20
Zoro #
G4809244
UPC #
190735901533
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
5 13/16 in
Stem Length
1 29/32 in
Wheel Dia.
5 in
Overall Height
5 13/16 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-29/32 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Replacement Wheel
26Y337
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Core Color
Black
Caster Core Material
Rubber
Wheel Color
Black
Caster Load Rating Range
Light-Duty
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Wheel/Tread Material
Rubber
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Caster Brake Included
No
Standards
ANSI ICWM
Caster Wheel Bearings
Plain
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel Core Material
Rubber
Wheel/Tread Color
Black
Operating Temperature - Maximum
158 Degrees F
Load Capacity - Maximum
125 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.