Zoro Homepage

Swivel Stem Caster, Rubber, 5 in., 200 lb.

  • Mfr # P12S-R050G-SG6-WB-JPB2

  • Zoro # G4810705


product price: $30.45
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R050G-SG6-WB-JPB2
Zoro #
G4810705
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Stem Length
2 in
Wheel Dia.
5 in
Stem Dia.
0.865 in
Overall Height
6-1/16 in
Caster Stem Size
7/8 in x 2-1/8 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
200 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Raceway
Double Ball
Includes
Strap Type Brake, Bumper
Features
Noise Reduction
Core Color
Black
Standards
RoHS, ICWM, NSF
Wheel Color
Black
Replacement Wheel
Mfr. No. P-R-050x013/038G
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Solid Rubber
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Core Material
Rubber
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Plain
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Hard Rubber
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Caster Break Type
Strap Type Brake
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Load Capacity
175 lb
Caster Mounting Type
Grip Ring Stem
Series
P12 Series
Wheel/Tread Hardness
70-85 Shore A
System of Measurement
Inch
Tread Color
Black
Extended Lead
No
Includes Thread Guards
No
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
200 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Plain, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.