Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster w/Brake, 5 in., 200 lb.

  • Mfr # P12S-R050D-SG6-WB-JPB2

  • Zoro # G4810714


product price: $24.89
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R050D-SG6-WB-JPB2
Zoro #
G4810714
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Stem Length
2 in
Wheel Dia.
5 in
Overall Height
6-1/16 in
Stem Dia.
0.865 in
Caster Stem Size
7/8 in x 2-1/8 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
200 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Features
Noise Reduction
Caster Wheel Bearings
Delrin
Caster Swivel Lock Type
No Lock Included
Includes
Strap Type Brake, Bumper
Core Color
Black
Caster Wheel/Tread Material
Solid Rubber
Caster Core Material
Rubber
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Caster Wheel Shape
Standard
Replacement Wheel
Mfr. No. P-R-050x013/038D
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Product Group
Swivel Caster With Brake
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Material
Hard Rubber
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Includes Thread Guards
No
Series
P12 Series
Caster Mounting Type
Grip Ring Stem
Tread
Standard
Tread Color
Black
Caster Break Type
Strap Type Brake
System of Measurement
Inch
ESD Conductive
No
Load Capacity
175 lb
Wheel/Tread Hardness
70-85 Shore A
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Plain, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.