Swivel Stem Caster w/Brake, 5 in., 300 lb.

  • Mfr # P12SX-UP050D-SG6-WB-JPB2

  • Zoro # G8539824


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12SX-UP050D-SG6-WB-JPB2
Zoro #
G8539824
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 1/16 in
Stem Length
2 in
Wheel Dia.
5 in
Stem Dia.
0.865 in
Overall Height
6-1/16 in
Caster Stem Size
7/8 in x 2-1/8 in
Swivel Radius
3-3/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
300 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Brake Included
Yes
Caster Core Material
Polypropylene
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Caster Wheel/Tread Material
Polyurethane
Core Color
Gray
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range Available
Yes
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Shape
Standard
Features
Corrosion Resistance, Floor Protection
Wheel Color
Gray
Caster Raceway
Double Ball
Includes
Strap Type Brake, Bumper
Replacement Wheel
Mfr. No. P-UP-050X013/038DX
Finish
Stainless Steel
Wheel Core Material
Polypropylene
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Gray
Includes Spanner Bushing
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Extended Lead
No
System of Measurement
Inch
Tread
Standard
Caster Mounting Type
Grip Ring Stem
Series
P12X Series
Wheel/Tread Hardness
50-60 Shore D
ESD Conductive
No
Load Capacity
300 lb
Caster Break Type
Strap Type Brake
For Use With
Metro Shelving
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
300 lb
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
180 Degrees F
Compatible Wheel Manufacturer Model Number
P-UP-050X013/038DX

Description

Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.