Zoro Homepage

Swivel Stem Shock-Absorbing Castr, 550 lb

  • Mfr # GDS-150B-SS

  • Zoro # G0363291


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Bolt Hole
Wheel Width
1 5/8 in
Mounting Height
9 1/16 in
Load Rating
330 lb
Load Rating Range
300 to 999 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-150B-SS
Zoro #
G0363291
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wheel Width
1 5/8 in
Mounting Height
9 1/16 in
Stem Length
1-1/4"
Thread Size
M16
Mounting Bolt Dia.
M16
Caster Thread Size
M16
Overall Height
9 1/16 in
Wheel Dia.
6 in
Bolt Hole Dia.
16 mm
Stem Dia.
5/8"
Tire Thickness
40 mm

Description

Bolt-Hole Caster, 16 mm Bolt Hole Dia., M16 Mounting Bolt Dia., Aluminum Caster Frame Material, Powder Coated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 9 in Mounting Height, 6 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.