Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Semi-Pneumatic Caster, 6 in., 200 lb

  • Mfr # 3G151

  • Zoro # G3155616


product price: $40.75
/ea

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 1/4 in
Wheel Width
1 7/8 in
Mounting Height
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G151
Zoro #
G3155616
UPC #
190735478288
Country of Origin
China

Dimensions

Wheel Dia.
6 1/4 in
Wheel Width
1 7/8 in
Mounting Height
7 3/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
13/64in
Mounting Bolt Dia.
3/8 in
Overall Height
7-3/8in
Hub Width
2-1/2"
Tire Rim Dia.
3 3/4 in
Tire Thickness
1 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
200 lb
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Ribbed
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Tread
Ribbed
Hub Color
White
Hub Material
Steel
Tread Color
Black
Hub Type
Symmetrical
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
200 lb

Description

Swivel, Plate Caster, Load Rating 200 lb, Wheel Dia. 6 1/4 in, Wheel Width 1 7/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.